White Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 1/2 in Dia.

  • Mfr # BULK-PR-AC-188
  • Zoro # G700002790
product price: 
$
13.39
/ea

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PR-AC-188
Zoro #
G700002790
UPC #
193005103637
Country of Origin
United States
Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Type
Standard
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Shape
Rod
Tensile Strength Rating
Good
Machinability
100 %
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Grade
Standard
Friction Rating
Very Slippery
Wear Factor
Excellent
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Good
Impact Strength
1.2 ft-lb/in
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
0.516 lb
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D

Dimensions

Length
4 ft
Diameter
1/2 in
Plastic Diameter Tolerance
+0.016/-0.013 in
Plastic Length
4 ft
Plastic Diameter
1/2 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
1/2 in dia x 4 ft L

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.