Zoro Homepage

Black UHMW Polyethylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-UHMWB-405

  • Zoro # G7773523


product price: $95.55
/ea
Sold in multiples of 2 for $191.10
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-405
Zoro #
G7773523
UPC #
193005895556
Country of Origin
Unknown

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Thickness Tolerance
(-0" - +0.002")
Backing Type
Plain
Shape
Bar
Grade
Standard
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Water Absorption
0.0001
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.

Description

Black UHMW Polyethylene Plastic Bar - 3/4" Thick x 6" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.