Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick

  • Mfr # BULK-PS-UHMWB-154

  • Zoro # G7771082


product price: $67.82
/ea
Sold in multiples of 2 for $135.64

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-154
Zoro #
G7771082
UPC #
193005907037
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
8"
Plastic Length
12"
Length
12"
Thickness
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Thickness Tolerance
(-0.031" - +0.028")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Shape
Sheet
Grade
Standard
Water Absorption
0.0001
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15

Description

Black UHMW Polyethylene Plastic Sheet - 2" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.