Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMWB-122

  • Zoro # G7772692


product price: $77.59
/ea
Sold in multiples of 2 for $155.18
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-122
Zoro #
G7772692
UPC #
193005906719
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
16"
Plastic Length
16"
Width
16"
Thickness
Item no.
Length Tolerance
(-1" - +1")
Length
16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Backing Type
Plain
Thickness Tolerance
(-0.069" - +0")
Material
UHMW-PE
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Water Absorption
0.0001
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Shape
Sheet
Friction Rating
Very Slippery
Plastic Hardness
70D

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.