Black UHMW Polyethylene Plastic Sheet 32" L x 16" W x 1-1/4" Thick

  • Mfr # BULK-PS-UHMWB-123

  • Zoro # G7773243


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-123
Zoro #
G7773243
UPC #
193005906726
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
16"
Plastic Length
32"
Thickness
Item no.
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length
32"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.069" - +0")
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Backing Type
Plain
Standards
FDA, UL 94 HB
Plastic Hardness
70D
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Shape
Sheet
Water Absorption
0.0001
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Friction Rating
Very Slippery

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/4" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.