Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-216

  • Zoro # G7773024


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-216
Zoro #
G7773024
UPC #
193005907655
Country of Origin
Unknown

Dimensions

Plastic Thickness
4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
4"
Width
12"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Thickness Tolerance
(-0.063" - +0.055")
Tensile Strength
4,400 psi
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.15
Water Absorption
0.0001
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Grade
Standard

Description

Black UHMW Polyethylene Plastic Sheet - 4" Thick x 12" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.