Black UHMW Polyethylene Plastic Sheet 6" L x 6" W x 2" Thick

  • Mfr # BULK-PS-UHMWB-153

  • Zoro # G7771493


product price: $22.15
/ea
Sold in multiples of 4 for $88.60

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-153
Zoro #
G7771493
UPC #
193005907020
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Length
6"
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Width
6"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.031" - +0.028")
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Shape
Sheet

Description

Black UHMW Polyethylene Plastic Sheet - 2" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.