Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/2" Thick

  • Mfr # BULK-PS-UHMWB-149

  • Zoro # G7771003


product price: $1,078.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1-1/2"
Plastic Width
48"
Plastic Length
60"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-149
Zoro #
G7771003
UPC #
193005906986
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
48"
Plastic Length
60"
Length
60"
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")
Width
48"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Thickness Tolerance
(-0" - +0.134")
Water Absorption
0.0001
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Shape
Sheet
Grade
Standard
Friction Coefficient
0.15
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery

Description

Black UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 48" Wide x 60" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.