Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 72" L x 48" W x 3/4" Thick

  • Mfr # BULK-PS-UHMWB-93

  • Zoro # G7770741


product price: $693.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
72"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-93
Zoro #
G7770741
UPC #
193005906498
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
72"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
72"
Width
48"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Thickness Tolerance
(-0" - +0.002")
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Plastic Clarity
Opaque
Plastic Hardness
70D
Friction Rating
Very Slippery
Grade
Standard
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Shape
Sheet
Impact Strength Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 3/4" Thick x 48" Wide x 72" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.