Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 2" Thick

  • Mfr # BULK-PS-UHMWB-170

  • Zoro # G7774135


product price: $1,987.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-170
Zoro #
G7774135
UPC #
193005907198
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
48"
Plastic Length
96"
Length
96"
Length Tolerance
(-1" - +1")
Width
48"
Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
UHMW-PE
Backing Type
Plain
Thickness Tolerance
(-0.031" - +0.028")
Water Absorption
0.0001
Plastic Clarity
Opaque
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Grade
Standard
Shape
Sheet
Plastic Hardness
70D
Tensile Strength Rating
Poor

Description

Black UHMW Polyethylene Plastic Sheet - 2" Thick x 48" Wide x 96" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.