Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 45 Elbow, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22702
- Zoro # G822968516
product price:Â
$
53.15
/ea
Key Features
Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Pipe Threading
14
Side A Thread Type
NPT
Fitting Side B Gender
Male
Fitting Side A Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22702
- Zoro #
- G822968516
- UPC #
- 00197666234754
- Country of Origin
- Thailand
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side A Gender
- Female
- Class
- Class 125
- Material Grade
- C89833
- Item
- Metal Pipe Elbow
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Finish/Coating
- Chrome-Plated
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Maximum Operating Pressure
- 125 psi
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 1 3/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Overall Length
- 1 3/64 in
- Length
- 1 3/64 in
Description
45 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.