Shop USA INDUSTRIALS

Brass, 45 Elbow, 1/8 in NPT x NPT

  • Mfr # ZUSA-PF-22696
  • Zoro # G722967480

product price: 
$
42.29
/ea

Key Features

Class
Class 125
Finish/Coating
Chrome-Plated
Wire Rope Length
27/64 in
Side A Thread Type
NPT
Fitting Side A Pipe Threading
27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22696
Zoro #
G722967480
UPC #
00197666234242
Country of Origin
Thailand

Dimensions

Wire Rope Length
27/64 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size A
1/8"-27
Overall Length
27/64 in
Length
27/64 in

Details

Item
Metal Pipe Elbow
Class
Class 125
Finish/Coating
Chrome-Plated
Side A Thread Type
NPT
Fitting Side A Pipe Threading
27
Fitting Side A Type
Threaded
Specific Fitting Shape
45 Degrees Elbow
For Pipe Schedule
Schedule 40
Fitting Side B Pipe Threading
27
Fitting Side A Gender
Female
Includes Seal
No
Color
Silver
Maximum Operating Pressure
125 psi
Material Grade
C89833
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Side B Thread Type
NPT
Wire Color
Silver

Description

45 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.