Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 45 Elbow, 1/8 in NPT x NPT
- Mfr # ZUSA-PF-22700
- Zoro # G122967417
product price:Â
$
50.59
/ea
Key Features
Finish/Coating
Chrome-Plated
Fitting Side B Nominal Pipe Size
1/8 in
Maximum Operating Pressure
125 psi
Fitting Side B Pipe Threading
27
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22700
- Zoro #
- G122967417
- UPC #
- 00197666234730
- Country of Origin
- Thailand
- Finish/Coating
- Chrome-Plated
- Maximum Operating Pressure
- 125 psi
- Fitting Side B Pipe Threading
- 27
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- C89833
- Includes Seal
- No
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Side B Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Gender
- Male
- Class
- Class 125
- Fitting Side A Pipe Threading
- 27
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 25/32 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 1/8"-27
- Overall Length
- 25/32 in
- Length
- 25/32 in
Description
45 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.