Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 45 Elbow, 3 in NPT x NPT
- Mfr # ZUSA-PF-23152
- Zoro # G722967459
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
4 19/64 in
Fitting Side B Nominal Pipe Size
3 in
Includes Seal
No
Finish/Coating
None
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23152
- Zoro #
- G722967459
- UPC #
- 00197666234624
- Country of Origin
- China
- Includes Seal
- No
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 125
- Color
- Gold
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 8
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Fitting Side B Gender
- Female
- Wire Color
- Gold
Dimensions
- Wire Rope Length
- 4 19/64 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Fitting Thread Size A
- 3"-8
- Overall Length
- 4 19/64 in
- Length
- 4 19/64 in
Description
45 Degrees Elbow, Brass, None, Class Class 125, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 3 in, Female, Threaded, 8, 3 In.-8, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.