Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 45 Elbow, 4 in NPT x NPT
- Mfr # ZUSA-PF-23153
- Zoro # G922968652
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Type
Threaded
Color
Gold
Fitting Side B Nominal Pipe Size
4 in
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23153
- Zoro #
- G922968652
- UPC #
- 00197666234631
- Country of Origin
- China
- Fitting Side B Type
- Threaded
- Color
- Gold
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 125 psi
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Side A Thread Type
- NPT
- Class
- Class 125
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- 45 Degrees Elbow
- Finish/Coating
- None
- Wire Color
- Gold
Dimensions
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Fitting Thread Size B
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Wire Rope Length
- 5 7/32 in
- Overall Length
- 5 7/32 in
- Length
- 5 7/32 in
Description
45 Degrees Elbow, Brass, None, Class Class 125, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 4 in, Female, Threaded, 8, 4 In.-8, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.