Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 1 in NPT x NPT
- Mfr # ZUSA-PF-22649
- Zoro # G722967404
product price:Â
$
47.19
/ea
Key Features
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
C89833
Wire Rope Length
1 19/64 in
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22649
- Zoro #
- G722967404
- UPC #
- 00197666213513
- Country of Origin
- Thailand
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- C89833
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Specific Fitting Shape
- 90 Degrees Elbow
- Item
- Metal Pipe Elbow
- Color
- Gold
- Class
- Class 125
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Gold
Dimensions
- Wire Rope Length
- 1 19/64 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
90 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.