Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 1 in NPT x NPT
- Mfr # ZUSA-PF-22689
- Zoro # G622969386
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
125 psi
Finish/Coating
Chrome-Plated
Fitting Thread Size A
1"-11.5
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22689
- Zoro #
- G622969386
- UPC #
- 00197666234709
- Country of Origin
- Thailand
- Maximum Operating Pressure
- 125 psi
- Finish/Coating
- Chrome-Plated
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Class
- Class 125
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Material Grade
- C89833
- Includes Seal
- No
- Side A Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 13/32 in
- Fitting Thread Size B
- 1"-11.5
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.