Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 1 in NPT x NPT
- Mfr # ZUSA-PF-22695
- Zoro # G922969055
product price:Â
$
99.19
/ea
Key Features
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Fitting Side A Gender
Female
Fitting Thread Size A
1"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22695
- Zoro #
- G922969055
- UPC #
- 00197666234235
- Country of Origin
- Thailand
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Material Grade
- C89833
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Maximum Operating Pressure
- 125 psi
- Class
- Class 125
- Item
- Metal Pipe Elbow
- Finish/Coating
- Chrome-Plated
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 31/32 in
- Overall Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.