Shop USA INDUSTRIALS

Brass, 90 Elbow, 1/2 in NPT x NPT

  • Mfr # ZUSA-PF-22693
  • Zoro # G522969349

product price: 
$
48.19
/ea

Key Features

Material Grade
C89833
Color
Silver
Finish/Coating
Chrome-Plated
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22693
Zoro #
G522969349
UPC #
00197666233184
Country of Origin
Thailand

Dimensions

Wire Rope Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Overall Length
1 1/2 in
Length
1 1/2 in

Details

Material Grade
C89833
Color
Silver
Finish/Coating
Chrome-Plated
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Male
Maximum Operating Pressure
125 psi
Side B Thread Type
NPT
Class
Class 125
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Specific Fitting Shape
90 Degrees Elbow
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Item
Metal Pipe Elbow
Side A Thread Type
NPT
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side A Type
Threaded
Wire Color
Silver

Description

90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.