Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 1/4 in NPT x NPT
- Mfr # ZUSA-PF-22685
- Zoro # G922967433
product price:Â
$
36.69
/ea
Key Features
Side A Thread Type
NPT
Wire Rope Length
45/64 in
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22685
- Zoro #
- G922967433
- UPC #
- 00197666234662
- Country of Origin
- Thailand
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 18
- Finish/Coating
- Chrome-Plated
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi
- Item
- Metal Pipe Elbow
- Class
- Class 125
- Material Grade
- C89833
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 45/64 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Overall Length
- 45/64 in
- Length
- 45/64 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.