Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 1/4 in NPT x NPT
- Mfr # ZUSA-PF-22691
- Zoro # G522968694
product price:Â
$
46.69
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Thread Size B
1/4"-18
Fitting Side A Pipe Threading
18
Specific Fitting Shape
90 Degrees Elbow
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22691
- Zoro #
- G522968694
- UPC #
- 00197666234723
- Country of Origin
- Thailand
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 18
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Item
- Metal Pipe Elbow
- Finish/Coating
- Chrome-Plated
- Class
- Class 125
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 125 psi
- Side A Thread Type
- NPT
- Material Grade
- C89833
- Fitting Side B Pipe Threading
- 18
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Gender
- Female
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 3/32 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.