Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 3/4 in NPT x NPT
- Mfr # ZUSA-PF-22688
- Zoro # G622969744
product price:Â
$
65.59
/ea
Key Features
Wire Rope Length
1 11/64 in
Material Grade
C89833
Fitting Thread Size A
3/4"-14
Side B Thread Type
NPT
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22688
- Zoro #
- G622969744
- UPC #
- 00197666234693
- Country of Origin
- Thailand
- Material Grade
- C89833
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Item
- Metal Pipe Elbow
- Class
- Class 125
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Finish/Coating
- Chrome-Plated
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 125 psi
- Includes Seal
- No
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 11/64 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.