Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 3/8 in NPT x NPT
- Mfr # ZUSA-PF-22692
- Zoro # G722968319
product price:Â
$
47.39
/ea
Key Features
Fitting Side A Type
Threaded
Fitting Side B Nominal Pipe Size
3/8 in
Wire Rope Length
1 7/32 in
Side A Thread Type
NPT
Fitting Side B Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22692
- Zoro #
- G722968319
- UPC #
- 00197666233177
- Country of Origin
- Thailand
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Class
- Class 125
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Female
- Material Grade
- C89833
- Fitting Side A Pipe Threading
- 18
- Finish/Coating
- Chrome-Plated
- Color
- Silver
- Maximum Operating Pressure
- 125 psi
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 7/32 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-18
- Overall Length
- 1 7/32 in
- Length
- 1 7/32 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.