Shop USA INDUSTRIALS
See all product information
Create Account
Brass, 90 Elbow, 4 in NPT x NPT
- Mfr # ZUSA-PF-23154
- Zoro # G422967605
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Specific Fitting Shape
90 Degrees Elbow
Fitting Thread Size B
4"-8
Side B Thread Type
NPT
Fitting Side B Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23154
- Zoro #
- G422967605
- UPC #
- 00197666234648
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- 90 Degrees Elbow
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi
- Includes Pre-Applied Thread Sealant
- Yes
- Side A Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Elbow
- Color
- Gold
- Finish/Coating
- None
- Class
- Class 125
- Fitting Side B Gender
- Female
- Wire Color
- Gold
Dimensions
- Fitting Thread Size B
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Wire Rope Length
- 5 7/32 in
- Fitting Thread Size A
- 4"-8
- Fitting Side B Nominal Pipe Size
- 4 in
- Overall Length
- 5 7/32 in
- Length
- 5 7/32 in
Description
90 Degrees Elbow, Brass, None, Class Class 125, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 4 in, Female, Threaded, 8, 4 In.-8, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.