Shop USA INDUSTRIALS
See all product information
Create Account
Brass Class 125 Pipe Fittings
- Mfr # ZUSA-PF-22640
- Zoro # G022969108
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11
Application
Air, Gases, Oils, Potable Water
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22640
- Zoro #
- G022969108
- UPC #
- 00197666234532
- Country of Origin
- Thailand
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 11
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi
- Side B Thread Type
- BSPT
- Material Grade
- C89833
- Fitting Side B Gender
- Male
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Side A Thread Type
- BSPT
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Elbow
- Color
- Gold
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Wire Color
- Gold
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size B
- 1 1/2"-11
- Wire Rope Length
- 2 7/16 in
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
90 Degrees Elbow, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11, 1 1/2 In.-11, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.