Brass Class 125 Pipe Fittings

  • Mfr # ZUSA-PF-23147
  • Zoro # G622969546
product price: 
$
96.59
/ea

Key Features

Fitting Side A Type
Threaded
Finish/Coating
None
Application
Air, Gases, Oils, Potable Water
Fitting Side A Pipe Threading
8
Fitting Side B Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23147
Zoro #
G622969546
UPC #
00197666233917
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Wire Rope Length
1 11/16 in
Hex Size
3 1/4 in
Fitting Thread Size A
2 1/2"-8
Fitting Thread Size B
1/2"-14
Overall Length
1 11/16 in
Length
1 11/16 in

Details

Fitting Side A Type
Threaded
Finish/Coating
None
Application
Air, Gases, Oils, Potable Water
Fitting Side A Pipe Threading
8
Fitting Side B Type
Threaded
Specific Fitting Shape
Straight
Side B Thread Type
NPT
Item
Metal Pipe Straight
Includes Seal
No
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Class
Class 125
Color
Gold
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Maximum Operating Pressure
125 psi
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
14
Wire Color
Gold

Description

Straight, Brass, None, Class Class 125, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews