Shop USA INDUSTRIALS
See all product information
Create Account
Brass Class 125 Pipe Fittings
- Mfr # ZUSA-PF-23151
- Zoro # G922969659
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Side B Thread Type
NPT
Finish/Coating
None
Wire Rope Length
3 49/64 in
Fitting Thread Size B
2 1/2"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23151
- Zoro #
- G922969659
- UPC #
- 00197666234617
- Country of Origin
- China
- Color
- Gold
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Includes Seal
- No
- Class
- Class 125
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 125 psi
- Fitting Side B Type
- Threaded
- Wire Color
- Gold
Dimensions
- Wire Rope Length
- 3 49/64 in
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 3 49/64 in
- Length
- 3 49/64 in
Description
45 Degrees Elbow, Brass, None, Class Class 125, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.