Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass FNPT, 3/8" x 1/8" Pipe Size

  • Mfr # ZUSA-PF-4922

  • Zoro # G7831413


product price: $19.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Hex Reducer Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-4922
Zoro #
G7831413
UPC #
193005430559
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Hex Size
55/64''

Details

Specific Fitting Shape
Hex Reducer Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
2200 psi

Description

Pipe Fitting - Brass - Instrumentation - Reducing Hex Coupling - 3/8" x 1/8" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.