Zoro Homepage

Brass MNPT, 3/4" Pipe Size

  • Mfr # ZUSA-PF-5150

  • Zoro # G7943912


product price: $78.79
/ea
Sold in multiples of 3 for $236.37
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-5150
Zoro #
G7943912
UPC #
193005431662
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"
Overall Pipe Length
2"
Hex Size
1-1/16''

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
3000 psi

Description

Pipe Fitting w/ Thread Sealant - Brass - Instrumentation - Hex Nipple - 3/4" NPT Male - 2" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.