Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass MNPT, 3/8" x 1/8" Pipe Size

  • Mfr # ZUSA-PF-4972

  • Zoro # G7818630


product price: $26.75
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-4972
Zoro #
G7818630
UPC #
193005430795
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Overall Pipe Length
1-1/4"
Hex Size
45/64''

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Max. Pressure
3300 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

Pipe Fitting - Brass - Instrumentation - Reducing Hex Nipple - 3/8" x 1/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.