Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1 in NPT x NPT
- Mfr # ZUSA-PF-22672
- Zoro # G722967510
product price:Â
$
43.49
/ea
Key Features
Material Grade
C89833
Hex Size
1 13/32 in
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size B
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22672
- Zoro #
- G722967510
- UPC #
- 00197666238134
- Country of Origin
- Thailand
- Material Grade
- C89833
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Finish/Coating
- Chrome-Plated
- Side B Thread Type
- NPT
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Class
- Class 125
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 13/32 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 31/32 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 31/32 in
- Length
- 31/32 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.