Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1 in NPT x NPT
- Mfr # ZUSA-PF-22673
- Zoro # G122969138
product price:Â
$
41.69
/ea
Key Features
Material Grade
C89833
Fitting Thread Size A
1"-11.5
Includes Pre-Applied Thread Sealant
No
Fitting Thread Size B
3/4"-14
Fitting Side B Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22673
- Zoro #
- G122969138
- UPC #
- 00197666238141
- Country of Origin
- Thailand
Dimensions
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Hex Size
- 1 13/32 in
- Wire Rope Length
- 31/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 31/32 in
- Length
- 31/32 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.