Brass, Straight, 1 in NPT x NPT
- Mfr # ZUSA-PF-22682
- Zoro # G122967530
product price:Â
$
82.39
/ea
Key Features
Fitting Side A Nominal Pipe Size
1 in
Side A Thread Type
NPT
Side B Thread Type
NPT
Class
Class 125
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22682
- Zoro #
- G122967530
- UPC #
- 00197666234136
- Country of Origin
- Thailand
- Item
- Metal Pipe Straight
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Class
- Class 125
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Color
- Silver
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Material Grade
- C89833
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- Chrome-Plated
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 9/16 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1/2"-14
- Overall Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.