Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1 in NPT x NPT
- Mfr # ZUSA-PF-22683
- Zoro # G322967835
product price:Â
$
83.29
/ea
Key Features
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Fitting Side B Nominal Pipe Size
3/4 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22683
- Zoro #
- G322967835
- UPC #
- 00197666238158
- Country of Origin
- Thailand
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Includes Seal
- No
- Maximum Operating Pressure
- 125 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- Material Grade
- C89833
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Class
- Class 125
- Side A Thread Type
- NPT
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Chrome-Plated
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 1"-11.5
- Wire Rope Length
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.