Brass, Straight, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22665
- Zoro # G022969184
product price:Â
$
29.89
/ea
Key Features
Fitting Side B Gender
Female
Fitting Thread Size A
1/2"-14
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Fitting Thread Size B
1/8"-27
Class
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22665
- Zoro #
- G022969184
- UPC #
- 00197666238066
- Country of Origin
- Thailand
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Class
- Class 125
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 27
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi
- Finish/Coating
- Chrome-Plated
- Fitting Side B Type
- Threaded
- Color
- Silver
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Material Grade
- C89833
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 1/8"-27
- Wire Rope Length
- 3/4 in
- Hex Size
- 55/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.