Brass, Straight, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22666
- Zoro # G022968309
product price:Â
$
23.89
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Thread Size B
1/4"-18
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Includes Seal
No
Fitting Side B Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22666
- Zoro #
- G022968309
- UPC #
- 00197666238073
- Country of Origin
- Thailand
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 18
- Maximum Operating Pressure
- 125 psi
- Material Grade
- C89833
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Finish/Coating
- Chrome-Plated
- Class
- Class 125
- Item
- Metal Pipe Straight
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Hex Size
- 55/64 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.