Brass, Straight, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22676
- Zoro # G922967679
product price:Â
$
39.89
/ea
Key Features
Fitting Thread Size B
1/8"-27
Fitting Side A Gender
Female
Class
Class 125
Material Grade
C89833
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22676
- Zoro #
- G922967679
- UPC #
- 00197666234075
- Country of Origin
- Thailand
- Fitting Side A Gender
- Female
- Class
- Class 125
- Material Grade
- C89833
- Item
- Metal Pipe Straight
- Color
- Silver
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 125 psi
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 27
- Finish/Coating
- Chrome-Plated
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/8"-27
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 1 11/64 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.