Brass, Straight, 1/2 in NPT x NPT
- Mfr # ZUSA-PF-22677
- Zoro # G422967711
product price:Â
$
34.89
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Wire Rope Length
1 11/64 in
Fitting Side A Type
Threaded
Class
Class 125
Finish/Coating
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22677
- Zoro #
- G422967711
- UPC #
- 00197666234082
- Country of Origin
- Thailand
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Class
- Class 125
- Finish/Coating
- Chrome-Plated
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Color
- Silver
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Material Grade
- C89833
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Maximum Operating Pressure
- 125 psi
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 18
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 11/64 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 11/64 in
- Length
- 1 11/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.