Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1/4 in NPT x NPT
- Mfr # ZUSA-PF-22662
- Zoro # G222967270
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Color
Silver
Wire Rope Length
37/64 in
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Class
Class 125
Fitting Side B Pipe Threading
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22662
- Zoro #
- G222967270
- UPC #
- 00197666238035
- Country of Origin
- Thailand
- Item
- Metal Pipe Straight
- Color
- Silver
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Class
- Class 125
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Type
- Threaded
- Material Grade
- C89833
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi
- Finish/Coating
- Chrome-Plated
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 37/64 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Thread Size A
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Hex Size
- 5/8 in
- Overall Length
- 37/64 in
- Length
- 37/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.