Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 1/8 in NPT x NPT
- Mfr # ZUSA-PF-22656
- Zoro # G222968277
product price:Â
$
73.59
/ea
Key Features
Fitting Side A Nominal Pipe Size
1/8 in
Color
Silver
Fitting Side A Pipe Threading
27
Specific Fitting Shape
Straight
Fitting Side B Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22656
- Zoro #
- G222968277
- UPC #
- 00197666233948
- Country of Origin
- Thailand
- Color
- Silver
- Fitting Side A Pipe Threading
- 27
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Type
- Threaded
- Material Grade
- C89833
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- Chrome-Plated
- Maximum Operating Pressure
- 125 psi
- Fitting Side A Gender
- Female
- Class
- Class 125
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Wire Rope Length
- 1 23/64 in
- Fitting Thread Size A
- 1/8"-27
- Overall Length
- 1 23/64 in
- Length
- 1 23/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.