Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 3/4 in NPT x NPT
- Mfr # ZUSA-PF-22669
- Zoro # G722968340
product price:Â
$
31.99
/ea
Key Features
Class
Class 125
Wire Rope Length
55/64 in
Side B Thread Type
NPT
Fitting Side B Gender
Female
Fitting Thread Size A
3/4"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22669
- Zoro #
- G722968340
- UPC #
- 00197666238103
- Country of Origin
- Thailand
- Class
- Class 125
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi
- Material Grade
- C89833
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Side A Thread Type
- NPT
- Finish/Coating
- Chrome-Plated
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 55/64 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8"-18
- Hex Size
- 1 1/8 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 55/64 in
- Length
- 55/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.