Brass, Straight, 3/4 in NPT x NPT
- Mfr # ZUSA-PF-22670
- Zoro # G522968250
product price:Â
$
32.59
/ea
Key Features
Hex Size
1 1/8 in
Fitting Side B Type
Threaded
Maximum Operating Pressure
125 psi
Finish/Coating
Chrome-Plated
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22670
- Zoro #
- G522968250
- UPC #
- 00197666238110
- Country of Origin
- Thailand
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 125 psi
- Finish/Coating
- Chrome-Plated
- Color
- Silver
- Fitting Side A Type
- Threaded
- Class
- Class 125
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- C89833
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 55/64 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 55/64 in
- Length
- 55/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.