Shop USA INDUSTRIALS

Brass, Straight, 3/8 in NPT x NPT

  • Mfr # ZUSA-PF-22652
  • Zoro # G922969307

product price: 
$
31.19
/ea

Key Features

Color
Silver
Includes Seal
No
Material Grade
C89833
Fitting Side B Type
Threaded
Fitting Thread Size B
3/8"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22652
Zoro #
G922969307
UPC #
00197666237786
Country of Origin
Thailand

Dimensions

Fitting Thread Size B
3/8"-18
Fitting Thread Size A
3/8"-18
Fitting Side B Nominal Pipe Size
3/8 in
Wire Rope Length
1 3/64 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1 3/64 in
Length
1 3/64 in

Details

Color
Silver
Includes Seal
No
Material Grade
C89833
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
18
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Fitting Side A Pipe Threading
18
Class
Class 125
For Pipe Schedule
Schedule 40
Specific Fitting Shape
Straight
Maximum Operating Pressure
125 psi
Fitting Side A Gender
Female
Finish/Coating
Chrome-Plated
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Item
Metal Pipe Straight
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Wire Color
Silver

Description

Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.