Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 3/8 in NPT x NPT
- Mfr # ZUSA-PF-22663
- Zoro # G922968577
product price:Â
$
10.79
/ea
Key Features
Fitting Thread Size B
1/8"-27
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Fitting Side B Pipe Threading
27
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22663
- Zoro #
- G922968577
- UPC #
- 00197666238042
- Country of Origin
- Thailand
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Type
- Threaded
- Color
- Silver
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 18
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Side B Thread Type
- NPT
- Includes Seal
- No
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Male
- Material Grade
- C89833
- Finish/Coating
- Chrome-Plated
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Hex Size
- 21/32 in
- Wire Rope Length
- 5/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-18
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.