Shop USA INDUSTRIALS
See all product information
Create Account
Brass, Straight, 3/8 in NPT x NPT
- Mfr # ZUSA-PF-22675
- Zoro # G622967313
product price:Â
$
37.89
/ea
Key Features
Maximum Operating Pressure
125 psi
Material Grade
C89833
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22675
- Zoro #
- G622967313
- UPC #
- 00197666234068
- Country of Origin
- Thailand
- Maximum Operating Pressure
- 125 psi
- Material Grade
- C89833
- Application
- Air, Gases, Non-Potable Water, Oils, Potable Water
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Straight
- Class
- Class 125
- Color
- Silver
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Finish/Coating
- Chrome-Plated
- Fitting Side B Pipe Threading
- 18
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 18
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1/4"-18
- Wire Rope Length
- 1 1/64 in
- Overall Length
- 1 1/64 in
- Length
- 1 1/64 in
Description
Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.