Brass Unthreaded Round Spacers, 1 in Screw Size, Zinc Plated Brass, 1/2" Overall Lg
Mfr # ZSPCR-516
Zoro # G501011786
product price:Â $27.65
/eaKey Features
System of Measurement
Inch
For Screw Size
1 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSPCR-516
Zoro #
G501011786
UPC #
193005458690
Country of Origin
China
Dimensions
For Screw Size
1 in
Overall Length
1/2"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
1 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.005 in
Outside Dia.
2 in
Length
1/2"
Inside Dia.
1 in
Details
Item
Brass Unthreaded Round Spacers
System of Measurement
Inch
Material
Brass
Finish
Zinc Plated
Color
Silver
Spacer Color
Silver
Spacer Shape
Round
Spacer Finish
Zinc-Plated
Spacer Material
Brass
Dimensional Standards
ASTM B16
Pack Size
Small Pack
Tensile Strength
45,000 psi
Rockwell Hardness
B55
Spacer Type
Round
Description
Spacer, Spacer Type Round, For Screw Size 1 in, Overall Length 1/2 in, Inside Diameter 1 in, Outside Diameter 2 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.