This item is Discontinued.

Usa Industrials Buna-N O-Ring, 80A, Dash 033, PK8700 ZMTOH80033

Buna-N O-Ring, 80A, Dash 033, PK8700 (Discontinued)

  • Mfr # ZMTOH80033
  • Zoro # G7314984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOH80033
Zoro #
G7314984
UPC #
-
Country of Origin
China

Details

Item
O-Ring
Dash Number
33
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
80A
Type
O-Ring

Description

Buna-N O-Ring,80A,Dash 033,Package Quantity 8700, Package Quantity 8700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.