.jpg)
Buna-N Rubber Roll w Adhesive - 50A - 1/4" T x 36" W x 50 ft. L
Mfr # BULK-RS-H50-907
Zoro # G7777942
product price:Â $3,389.99
/eaKey Features
Thickness
1/4"
Width
36"
Length
50 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-H50-907
Zoro #
G7777942
UPC #
193005944865
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
50 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Shape
Roll
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.33
Tensile Strength
1,000 psi
Durometer
50A
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Standards
ASTM D2000 BF 507
Elongation
3.5
Minimum Adhesive Temperature
-30 Degrees F
Grade
Standard
Density
1.50 g/cm3
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll with Acrylic Adhesive - 50A - 1/4" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.