.jpg)
Buna-N Rubber Roll w Adhesive - 60A - 3/16" T x 36" W x 50 ft. L
Mfr # BULK-RS-H60-858
Zoro # G7781835
product price:Â $1,959.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
3/16"
Width
36"
Length
50 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-H60-858
Zoro #
G7781835
UPC #
193005944926
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
36"
Length
50 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Elongation
3.5
Grade
Standard
Standards
ASTM D2000 BF 607
Compression Set
0.33
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Density
1.50 g/cm3
Minimum Adhesive Temperature
-30 Degrees F
Temperature Range
-30 Degrees to 250 Degrees F
Tensile Strength
1,000 psi
Shape
Roll
Durometer
60A
Thickness Tolerance
(-0.022" - +0.022")
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll with Acrylic Adhesive - 60A - 3/16" Thick x 36" Wide x 50 ft. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.