RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR60-135
  • Zoro # G202584145
product price: 
$
951.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-135
Zoro #
G202584145
UPC #
193005876449
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Grade
Standard
Tensile Strength
400 psi
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Texture
Smooth
Oil Resistance
Poor
Weather Resistance
Fair
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
38 %
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.026 in
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
16 N/mm
Water Resistance
Good
Abrasion Resistance
Excellent
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/4 in
Wire Rope Length
30 ft
Length
30 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews